ST
BRADY

Binder, English, Includes 36" Chain and Pair of Sheet Lifters, Material Safety Data Sheets

  • Item # 3ZM64
  • My Part #
  • Mfr. Model # 2026
  • Catalog Page # N/A
  • UNSPSC # 55101520
Binder,  English,  Includes 36" Chain and Pair of Sheet Lifters,  Material Safety Data Sheets close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Right-To-Understand Stations and Binders

$21.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bilingual Standard Material Safety Data Sheet (MSDS) binder features rugged polyethylene construction, a 36" chain, and a pair of sheet lifters.

View More

Technical Specs

  • Item Binder
  • Language English
  • Legend Material Safety Data Sheets
  • Includes 36" Chain and Pair of Sheet Lifters
  • Height 11-1/2"
  • Width 10-1/2"
  • Depth 2"
  • Station Mounting Type Binder Only
  • Binder Ring Size 1-1/2"
  • Binder Color Yellow
  • Binder Chain Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products