ST
BRADY

Bilingual Portable Lockout Kit, Filled, Electrical Lockout, Tool Box, Gray

  • Item # 3TCL3
  • My Part #
  • Mfr. Model # LK520B
  • Catalog Page # N/A
  • UNSPSC # 46171511
Bilingual Portable Lockout Kit, Filled, Electrical Lockout, Tool Box, Gray close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Lockout Tagout~Portable Lockout Kits

$125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.22 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

This cable lockout kit is designed to equip electricians, maintenance personnel, and machine operators with essential components for group lockout situations. The kit includes a handy carrying case.

View More

Technical Specs

  • Item Bilingual Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 9
  • Number of Padlocks Included 2
  • Case Style Tool Box
  • Color Gray
  • Case Height 7"
  • Case Width 12"
  • Case Depth 5"
  • Case Material Polyethylene
  • Language English, Spanish
  • Included Padlock Body Material Steel
  • Standards OSHA 1910.147
  • Includes (2) Cable Lockouts, (2) Blue Padlocks, (1) 1" Steel Lockout Hasp, (1) 1-1/2" Steel Lockout Hasp, (2) Lockout Tags in English and Spanish, (2) Cable Ties, (1) Toolbox
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products