ST
BRADY

11-1/2" x 9-1/2' x 9-1/2" Arcylic All Purpose Dispenser, Clear

  • Item # 3ZM58
  • My Part #
  • Mfr. Model # MPPE
  • Catalog Page # 1732
  • UNSPSC # 46181801
11-1/2" x 9-1/2' x 9-1/2" Arcylic All Purpose Dispenser, Clear close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Disposable and Chemical Resistant Clothing~Shoe Cover and Hairnet Dispensers


$81.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.28 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This all-purpose dispenser is designed for wall-mount or tabletop applications. The versatile design makes it suitable for items including safety eyewear, safety cords, and cleaning towelettes. It can help to provide access to protection for workers and visitors. The durable, acrylic holder stands up to rough handling and the lid lifts easily, even with gloves on.

View More

Technical Specs

  • Item All Purpose Dispenser
  • Material Arcylic
  • Color Clear
  • Height 9-1/2"
  • Depth 9-1/2'
  • Width 11-1/2"
  • Wall Mounting Yes
  • For Use With Safety Glasses, Ear Plugs, Dust Masks, Head/Foot Covers
  • Includes Foam Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.