C3
BRADLEY

Window-IR Sensor For Use With Terreon Multi-Fount Wash Fountain

  • Item # 3FMC7
  • My Part #
  • Mfr. Model # 269-1190
  • Catalog Page # 2720
  • UNSPSC # 46182402
Window-IR Sensor For Use With Terreon Multi-Fount Wash Fountain close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Wash Fountain Parts

$10.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Multi-Fount™ Sinks

• 1/2" NPT inlet and 1-1/2" drain connections Flow rate: 0.5 gpm Working pressure: 20 to 80 psi
Accommodate multiple users in the space of a single-head sink; spray heads are individually controlled by separate infrared sensors. Solid Terreon® surface is chemical-, stain-, burn-, and impact-resistant; easily repaired. Empire gray color. With 304 stainless steel pedestal frame and access panels. 24VAC.
ADA compliant; cUPC® Certified. Meet GREENGUARD Certification for indoor air quality.

View More

Technical Specs

  • Item Window-IR Sensor
  • For Use With Terreon Multi-Fount Wash Fountain
  • Includes Window-IR Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.