ST
BRADLEY

Solenoid Valve, 24VAC, Closed Body For Use With Wash Fountains

  • Item # 3FMA5
  • My Part #
  • Mfr. Model # S07-067S
  • Catalog Page # 2720
  • UNSPSC # 46182402
Solenoid Valve, 24VAC, Closed Body For Use With Wash Fountains close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Sinks and Wash Fountains~Wash Fountain Parts

$89.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Glass wool fibers, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Solenoid Valve, 24VAC, Closed Body
  • For Use With Wash Fountains
  • Includes Valve Body End, Diaphragm, Armature Valve, Spring Valve, Housing Armature, Clamp Housing Armature Coil Solenoid Valve, Screw 8-16X5/8 PN, O-Ring (-013) .426ID
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Glass wool fibers, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.