Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Floor Standing Bottled Water Cooler, Hot and Cold

  • Item# 4CTK2
  • Mfr. Model# 4CTK2
  • Catalog Page# N/A
  • UNSPSC# 48101711
Floor Standing Bottled Water Cooler, Hot and Cold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bottled Water Cooler
  • Type Floor Standing
  • Water Temp. Hot and Cold
  • Design Compressor Cooling
  • Voltage 110VAC
  • Amps AC 7.70
  • Construction HDPE w/ABS Front Panel
  • Reservoir Cold, 304SS, One Gallon / Hot, 1/2 Gallon
  • Height (In.) 38
  • Width (In.) 13
  • Depth (In.) 13-7/64
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)