Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Floor Standing Bottled Water Cooler, Room and Cold

  • Item# 4CTJ6
  • Mfr. Model# 4CTJ6
  • Catalog Page# N/A
  • UNSPSC# 48101711
Floor Standing Bottled Water Cooler, Room and Cold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bottled Water Cooler
  • Type Floor Standing
  • Water Temp. Room and Cold
  • Design Compressor Cooling
  • Voltage 110VAC
  • Amps AC 1.70
  • Construction HDPE
  • Reservoir Plastic, One Gallon
  • Height (In.) 38
  • Width (In.) 13
  • Depth (In.) 13-7/64
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.