ST
BOSTITCH

Adhesive Air Brad Nailer, Gold

  • Item # 3FWY3
  • My Part #
  • Mfr. Model # BT1855K
  • Catalog Page # 2496
  • UNSPSC # 27131506
Adhesive Air Brad Nailer, Gold close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Nailers

$116.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Brad Nailer
  • Style Straight
  • Collation Angle Straight
  • Collation Type Adhesive
  • Fastener Range 5/8" to 2-1/8"
  • Gauge 18
  • CFM per Shot 0.047
  • Required Pressure 70 to 120 psi
  • Max. Pressure 120 psi
  • Magazine Capacity 110
  • Firing Mode Selectable
  • Exhaust Rear
  • Tip No-Mar
  • Housing Material Magnesium
  • Color Gold
  • Air Inlet 1/4" Male
  • Length 9-1/4"
  • Width 2-3/4"
  • Height 9-1/2"
  • Tool Weight 2.70 lb.
  • Features Oil Free
  • For Use With 18 ga. Brad Nails
  • Includes (100) 1-1/4" Brads, Carrying Case, Hex Wrench and Belt Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products