WV
BOSCH

Variable-Speed Palm Router, 120V

  • Item # 3TXE8
  • My Part #
  • Mfr. Model # PR20EVS
  • Catalog Page # N/A
  • UNSPSC # 27112707
Variable-Speed Palm Router, 120V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Routers~Routers

$131.31 / each

Web Price $138.22

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

The Bosch PR20EVS Colt™ variable-speed palm-grip router delivers routing power and precision in a compact design. With an ergonomic, soft grip, it is very comfortable to hold, while still delivering ample power. Use for trimming laminate, putting roundovers on deck railings, mortising for hinges, slot cutting, and much more. The motor features soft-start, a variable-speed control, and Constant Response™ circuitry to maintain speed under load. The PR001 fixed base also features macro- and micro-fine depth adjustment.

View More

Technical Specs

  • Item Variable-Speed Palm Router
  • HP 1
  • Corded/Cordless Corded
  • Amps 5.6
  • Voltage 120
  • No Load RPM 16,000 to 35,000
  • Power Source 120 V AC
  • Tool Length (In.) 3-1/2
  • Overall Width (In.) 3-3/4
  • Base Size (In.) 1-9/16
  • Tool Weight (Lb.) 3.3
  • Switch On/Off
  • Handle Palm Grip
  • Speed Type Electronic Variable
  • Includes Fixed Based, 1/4 Self-Releasing Collet Chuck, Collet Wrench, Shaft Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Variable-Speed Palm Router,120V is rated 4.9 out of 5 by 14.
Rated 5 out of 5 by from Great router also bought plunge router base would like to.know if there is a case to fit both peiceses
Date published: 2018-01-01
Rated 5 out of 5 by from great features like the smallness of the tool. Very comfortable to hold. Powerful, gets into small spaces.
Date published: 2017-09-28
Rated 5 out of 5 by from Little guy with big abilities This was a recent acquisition that occurred during a project. It proved to be a time saver and a very comfortable tool to use.
Date published: 2017-09-06
Rated 5 out of 5 by from Colt is great Palm router is very easy for a beginner like myself to use. I have made 3 perfect picture frames in the 2 weeks that I have had this tool. I watched the video Boush has online on how to use this tool properly. Thank you so much.
Date published: 2017-09-04
Rated 5 out of 5 by from Great tools Nice tools of good quality, but I wish they were made in USA.
Date published: 2017-08-30
Rated 5 out of 5 by from Bosch Colt variable speed palm router Bought this router a few days ago and use it for making custom speaker boxes on hard wood. The router perform very well, I have total control of the router at all time when routing small detail areas, the palm and thumb rest is perfect for my small hands. built quality is equal to other Bosch professional products. Before this I was using a heavier and more power Bosch 1617EVS (hard to control for small fine detail work). This Bosch Colt will be my main tool for detail work.
Date published: 2017-08-16
Rated 5 out of 5 by from Palm Router The Colt is a really great little palm router! It has the power to get the job done but the small size that makes it easy to handle. It's a compliment to my larger fixed based/plunge base Bosch 1617.
Date published: 2017-06-25
Rated 5 out of 5 by from Worked great! I bought the router to make some custom baseboards and it worked perfectly.
Date published: 2017-06-10
  • y_2019, m_10, d_13, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.13
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_3TXE8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.