ST
BOSCH

Silver Folding Hand Truck, Steel

  • Item # 39RY28
  • My Part #
  • Mfr. Model # XL-CART
  • Catalog Page # N/A
  • UNSPSC # 24101504
Silver Folding Hand Truck, Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Tool Storage and Transfer Tanks~Tool Storage Accessories

$203.74 / each Offer Ends 11/15/19

Web Price $216.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Large cargo platform minimizes the number of jobsite trips. Easy portability to take cart anywhere for loading and unloading chores. Rugged steel construction ensures cart can withstand large loads, heavy use, and heavy capacity. Handles move out of the way for stowing, but are large enough to offer better maneuverability when in use. Beveled nose plate helps protect cargo from damage from sharp edges.

View More

Technical Specs

  • Item Folding Hand Truck
  • Material Steel
  • Color Silver
  • Includes Telescoping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products