WV
BOSCH

Dust Extraction Cover, 5in.dia.

  • Item # 39RY36
  • My Part #
  • Mfr. Model # GA50UC
  • Catalog Page # N/A
  • UNSPSC # 40161503
Dust Extraction Cover, 5in.dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Angle Grinder Accessories

$40.00 / each

Web Price $74.81

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Best-in-class dust collector improves safety for you and your entire jobsite. Offers easy toolless installation to maintain productivity, but without reducing safety. Its large, durable foot plate greatly increases stability for clean, accurate cuts. Single screw quickly adjusts and maintains desired depth of cut. Vacuum-compatible without the need for adapters.

View More

Technical Specs

  • Item Dust Extraction Cover
  • For Use With Bosch 5" Grinders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms