TP
BOSCH

Digital Video Recorder, 32 Channels

  • Item # 400C54
  • My Part #
  • Mfr. Model # DDH-3532-212N00
  • Catalog Page # N/A
  • UNSPSC # 52161545
Digital Video Recorder, 32 Channels close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Digital Video Recorders

$1,414.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Digital Video Recorder
  • Type Hybrid Video Recorder
  • Height 2-7/64"
  • Width 14-13/16"
  • Depth 12-45/64"
  • Max. Frames Per Second 960
  • Power Consumption 20W
  • Voltage Rating 100 to 240VAC
  • Connection RJ45/HDMI/VGA/CVBS
  • Number of Channels 32
  • Camera Inputs 16
  • Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768
  • Recording Time Varies
  • Hard Drive Size 2 TB
  • Video Export Function USB
  • Image Type H.264
  • Dwell Time Settings 1 to min. (Pre) / 1 to 30 sec. (Post)
  • Recording Modes Continuous, Schedule, Motion
  • Viewing Types Local, Web, Smart Device
  • Format Type H.265, H.264, MJPEG
  • Includes Power Supply
  • Monitor Capacity HDMI, VGA, BNC, SPOT
  • Operating Temp. 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.