DV
BOSCH

10" Contractor Table Saw, 15.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3650 No Load RPM

  • Item # 3KMW8
  • My Part #
  • Mfr. Model # 4100
  • Catalog Page # N/A
  • UNSPSC # 27112709
10" Contractor Table Saw, 15.0 Amps, Blade Tilt: Left, 5/8" Arbor Size, 3650 No Load RPM close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Bosch 4100 table saw includes a blade guard, riving knife, and anti-kickback pawls. All three elements are modular and tool free, so you can quickly and easily remove or add each component independently based on the task. The blade guard in particular is ultra user-friendly with a new split-guarding innovation that offers optimal line of sight and maximum protection. The riving knife prevents material from pinching the blade and offers positions for: full upright, splitting, and non-thru cutting. Some other innovations include an ultra-durable sub-base with carry handles, a Bosch-exclusive square lock rip fence with auxiliary fence slots, and a t-slot miter gauge.

View More

Technical Specs

  • Item Contractor Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 4
  • Amps 15.0
  • No Load RPM 3650
  • Blade Tilt Left
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/2"
  • Cutting Capacity Rip Left 9"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 25"
  • Table Surface w/Extension 29" x 21-1/2"
  • Table Front of Blade 10"
  • Overall Height 36"
  • Overall Width 40"
  • Overall Depth 21-1/2"
  • Voltage 120VAC
  • Phase 1
  • Hz 60
  • Material Aluminum
  • Includes 40-Tooth 10" Carbide Tipped Saw Blade, Rip Fence, Mitre Gauge, Smart Guard System, Push Stick, Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms