Skip Content

WG
GRAINGER APPROVED

Waterproof: Yes, 20" Height, Size: XL, 50 PK

  • Item # 9UNA0
  • My Part #
  • Mfr. Model # SANI-BT-XL
  • Catalog Page # N/A
  • Catalog Group # E5551
  • UNSPSC # 46181604
Boot Covers,XL,Clear,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Help keep your employees safe while moving about your lab or cleanroom with these boot covers.

View More

Technical Specs

  • Waterproof Yes
  • Closure Type Perforated Ties
  • Size XL
  • Material Polyethylene
  • Height 20"
  • Color Clear
  • Thickness 5.5 mil
  • Seam Style Heat Sealed
  • Package Type Bulk
  • Item Boot Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms