Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

2XL Boot Covers, Slip Resistant Sole: No, Waterproof: Yes, 21" Height

  • Item# 8WA50
  • Mfr. Model# SANI-BT-XXL
  • Catalog Page# N/A
  • Catalog Group# E5551
  • UNSPSC# 46181604
2XL Boot Covers, Slip Resistant Sole: No, Waterproof: Yes, 21" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shoe and Boot Covers

Technical Specs

  • Item Boot Covers
  • Slip Resistant Sole No
  • Waterproof Yes
  • Size 2XL
  • Height 21"
  • Color Clear
  • Closure Type Perforated Ties
  • Material Polyethylene
  • Thickness 5.5 mil
  • Seam Style Heat Sealed
  • Package Type Bulk
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None