ST
BONDO

Fiberglass Reinforced, VOC 261.83, 1 Qt

  • Item # 3RAT2
  • My Part #
  • Mfr. Model # 762
  • Catalog Page # 906
  • UNSPSC # 13111037
Fiberglass Reinforced,  VOC 261.83, 1 Qt close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Exterior~Body Repair Patches

$17.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bondo-HairĀ® long strand fiberglass-reinforced filler features strands of chopped fiberglass up to 1" long for extra strength on your toughest repairs, such as: filling large rust holes, restoring shattered fiberglass, and more. This waterproof filler delivers twice the strength of standard body filler, making it ideal for rebuilding missing pieces during full vehicle restoration.

View More

Technical Specs

  • Item Fiberglass Reinforced Filler
  • Size 1 qt.
  • Type Paste
  • Color Green
  • Includes Red Cream Hardener
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products