Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Extra-Wide Blood Draw Chair, Gunmetal, Seat Depth 18", Seat Width 34", Seat Height 20"

  • Item# 8TK96
  • Mfr. Model# CBDC1120XG
  • Catalog Page# N/A
  • Catalog Group# F0971
  • UNSPSC# 42192101
Extra-Wide Blood Draw Chair, Gunmetal, Seat Depth 18", Seat Width 34", Seat Height 20" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,477.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Extra-Wide Blood Draw Chair
  • Color Gunmetal
  • Seat Depth 18"
  • Seat Height 20"
  • Seat Width 34"
  • Arm Type Adjustable Pivoting
  • Seat Type Padded
  • Weight Capacity 400 lb.
  • Material Vinyl
  • Overall Depth 28"
  • Overall Height 37-1/2"
  • Overall Width 48"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.