Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Blood Draw Chair, Mulberry, Seat Depth 16", Seat Width 17", Seat Height 20"

  • Item# 8CG19
  • Mfr. Model# CBDC1129BM
  • Catalog Page# N/A
  • Catalog Group# F0970
  • UNSPSC# 42192101
Blood Draw Chair, Mulberry, Seat Depth 16", Seat Width 17", Seat Height 20" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Blood Draw Chairs

Technical Specs

  • Item Blood Draw Chair
  • Color Mulberry
  • Seat Depth 16"
  • Seat Height 20"
  • Seat Width 17"
  • Arm Type Adjustable Pivoting
  • Seat Type Padded
  • Number of Drawers 1
  • Cabinet Size 18" W x 15-3/4" D x 3" H
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Overall Depth 26"
  • Overall Height 36-1/2"
  • Overall Width 42"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.