Skip Content

 
TM
GRAINGER APPROVED

Block Magnet

Block Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Block Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Material
Max. Pull
Thickness
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
10E779
Ceramic 5
0.6 lb.
0.187"
7/8"
1/4"

$3.88 / pkg. of 8

Enter location to check availability
Catalog Page #  1049 

Price $3.88 / pkg. of 8

Technical Specs

  • Item Block Magnet
  • Material Ceramic 5
  • Max. Pull 0.6 lb.
  • Thickness 0.187"
  • Overall Length 7/8"
  • Overall Width 1/4"
10E791
Ceramic 5
1 lb.
0.2"
1"
3/4"

$0.86 / each

Enter location to check availability
Catalog Page #  1049 

Price $0.86 / each

Technical Specs

  • Item Block Magnet
  • Material Ceramic 5
  • Max. Pull 1 lb.
  • Thickness 0.2"
  • Overall Length 1"
  • Overall Width 3/4"
10E778
Ceramic 5
2.8 lb.
0.375"
1-7/8"
3/8"

$3.88 / pkg. of 2

Enter location to check availability
Catalog Page #  1049 

Price $3.88 / pkg. of 2

Technical Specs

  • Item Block Magnet
  • Material Ceramic 5
  • Max. Pull 2.8 lb.
  • Thickness 0.375"
  • Overall Length 1-7/8"
  • Overall Width 3/8"
10E793
Ceramic 5
3 lb.
0.25"
1-7/8"
7/8"

$2.06 / each

Enter location to check availability
Catalog Page #  1049 

Price $2.06 / each

Technical Specs

  • Item Block Magnet
  • Material Ceramic 5
  • Max. Pull 3 lb.
  • Thickness 0.25"
  • Overall Length 1-7/8"
  • Overall Width 7/8"
10E777
Ceramic 5
3 lb.
0.375"
1-7/8"
7/8"

$4.77 / pkg. of 2

Enter location to check availability
Catalog Page #  1049 

Price $4.77 / pkg. of 2

Technical Specs

  • Item Block Magnet
  • Material Ceramic 5
  • Max. Pull 3 lb.
  • Thickness 0.375"
  • Overall Length 1-7/8"
  • Overall Width 7/8"
10E790
Ceramic 5
3.2 lb.
0.25"
1-7/8"
7/8"

$2.14 / each

Enter location to check availability
Catalog Page #  1049 

Price $2.14 / each

Technical Specs

  • Item Block Magnet
  • Material Ceramic 5
  • Max. Pull 3.2 lb.
  • Thickness 0.25"
  • Overall Length 1-7/8"
  • Overall Width 7/8"
10E788
Ceramic 8
10.6 lb.
0.5"
6"
2"

$16.16 / each

Enter location to check availability
Catalog Page #  1049 

Price $16.16 / each

Technical Specs

  • Item Block Magnet
  • Material Ceramic 8
  • Max. Pull 10.6 lb.
  • Thickness 0.5"
  • Overall Length 6"
  • Overall Width 2"
10E789
Ceramic 8
15 lb.
0.5"
6"
4"

$28.25 / each

Enter location to check availability
Catalog Page #  1049 

Price $28.25 / each

Technical Specs

  • Item Block Magnet
  • Material Ceramic 8
  • Max. Pull 15 lb.
  • Thickness 0.5"
  • Overall Length 6"
  • Overall Width 4"
10E792
Ceramic 8
30 lb.
1"
6"
4"

$29.55 / each

Enter location to check availability
Catalog Page #  1049 

Price $29.55 / each

Technical Specs

  • Item Block Magnet
  • Material Ceramic 8
  • Max. Pull 30 lb.
  • Thickness 1"
  • Overall Length 6"
  • Overall Width 4"
2VAL2
Ceramic 8
3.1 lb.
0.375"
1-7/8"
7/8"

$5.25 / pkg. of 2

Enter location to check availability
Catalog Page #  1049 

Price $5.25 / pkg. of 2

Technical Specs

  • Item Block Magnet
  • Material Ceramic 8
  • Max. Pull 3.1 lb.
  • Thickness 0.375"
  • Overall Length 1-7/8"
  • Overall Width 7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms