Skip Content

 
TM
GRAINGER APPROVED

Blank Metal Tag

Blank Metal Tag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Blank Metal Tag 
Material
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Shape
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
39 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Height
Width
Shape
Price
Qty
Please use Qty box to add item(s) to cart.
20Y547
Aluminum
Silver
5/8"
2-1/2"
Rectangle

$66.45 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $66.45 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 5/8"
  • Width 2-1/2"
  • Shape Rectangle
20Y555
Aluminum
Silver
3/4"
1-11/32"
Oval

$40.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $40.65 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 3/4"
  • Width 1-11/32"
  • Shape Oval
20Y574
Aluminum
Silver
1"
1''
Square

$16.84 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $16.84 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1"
  • Width 1''
  • Shape Square
20Y558
Aluminum
Silver
1"
1-7/8
Oval

$65.05 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $65.05 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1"
  • Width 1-7/8
  • Shape Oval
20Y549
Aluminum
Silver
1"
2"
Rectangle

$61.05 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $61.05 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1"
  • Width 2"
  • Shape Rectangle
20Y550
Aluminum
Silver
1"
3''
Rectangle

$90.45 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $90.45 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1"
  • Width 3''
  • Shape Rectangle
20Y577
Aluminum
Silver
1-1/4"
1-1/4"
Square

$17.15 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $17.15 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1-1/4"
  • Width 1-1/4"
  • Shape Square
20Y554
Aluminum
Silver
1-7/16"
3-1/16 "
Rectangle

$39.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $39.25 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1-7/16"
  • Width 3-1/16 "
  • Shape Rectangle
20Y578
Aluminum
Silver
1-1/2"
1-1/2"
Square

$60.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $60.00 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1-1/2"
  • Width 1-1/2"
  • Shape Square
20Y552
Aluminum
Silver
1-1/2"
3''
Rectangle

$91.55 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $91.55 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 1-1/2"
  • Width 3''
  • Shape Rectangle
20Y579
Aluminum
Silver
2"
2"
Square

$78.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $78.65 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Height 2"
  • Width 2"
  • Shape Square
20Y560
Aluminum
Silver
1''
Round

$25.30 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $25.30 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 1''
  • Shape Round
20Y566
Aluminum
Silver
1-1/4"
Hexagon

$37.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $37.20 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 1-1/4"
  • Shape Hexagon
20Y569
Aluminum
Silver
1-1/4"
Octagon

$16.22 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $16.22 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 1-1/4"
  • Shape Octagon
20Y562
Aluminum
Silver
1-1/4"
Round

$36.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $36.50 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 1-1/4"
  • Shape Round
20Y571
Aluminum
Silver
1-1/2"
Octagon

$17.90 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $17.90 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 1-1/2"
  • Shape Octagon
20Y563
Aluminum
Silver
1-1/2"
Round

$41.70 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $41.70 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 1-1/2"
  • Shape Round
20Y564
Aluminum
Silver
2''
Round

$59.85 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $59.85 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Aluminum
  • Color Silver
  • Width 2''
  • Shape Round
20Y575
Brass
Yellow
1"
1''
Square

$58.15 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $58.15 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Height 1"
  • Width 1''
  • Shape Square
20Y553
Brass
Yellow
1-1/2"
3''
Rectangle

$232.75 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $232.75 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Height 1-1/2"
  • Width 3''
  • Shape Rectangle
20Y580
Brass
Yellow
2"
2"
Square

$186.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $186.25 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Height 2"
  • Width 2"
  • Shape Square
20Y527
Brass
Yellow
2"
2''
Square

$42.95 / pkg. of 25

Enter location to check availability
Catalog Page #  2367 

Price $42.95 / pkg. of 25

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Height 2"
  • Width 2''
  • Shape Square
20Y556
Brass
Yellow
3/4
1-11/32
Oval

$38.15 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $38.15 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Height 3/4
  • Width 1-11/32
  • Shape Oval
20Y526
Brass
Yellow
1-1/2''
Round With Ear

$29.05 / pkg. of 25

Enter location to check availability
Catalog Page #  2367 

Price $29.05 / pkg. of 25

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Width 1-1/2''
  • Shape Round With Ear
20Y567
Brass
Yellow
1-1/4"
Hexagon

$49.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $49.10 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Width 1-1/4"
  • Shape Hexagon
20Y531
Brass
Yellow
1-3/8"
Round

$24.16 / pkg. of 25

Enter location to check availability
Catalog Page #  2367 

Price $24.16 / pkg. of 25

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Width 1-3/8"
  • Shape Round
20Y572
Brass
Yellow
1-1/2"
Octagon

$116.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $116.20 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Width 1-1/2"
  • Shape Octagon
20Y533
Brass
Yellow
1-1/2"
Octagonal

$28.30 / pkg. of 25

Enter location to check availability
Catalog Page #  2367 

Price $28.30 / pkg. of 25

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Width 1-1/2"
  • Shape Octagonal
20Y548
Stainless Steel
Silver
5/8"
2-1/2"
Rectangle

$101.45 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $101.45 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Height 5/8"
  • Width 2-1/2"
  • Shape Rectangle
20Y576
Stainless Steel
Silver
1"
1''
Square

$64.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $64.50 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Height 1"
  • Width 1''
  • Shape Square
20Y559
Stainless Steel
Silver
1"
1-7/8
Oval

$95.05 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $95.05 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Height 1"
  • Width 1-7/8
  • Shape Oval
20Y551
Stainless Steel
Silver
1"
3''
Rectangle

$174.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $174.25 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Height 1"
  • Width 3''
  • Shape Rectangle
20Y581
Stainless Steel
Silver
2"
2"
Square

$176.00 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $176.00 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Height 2"
  • Width 2"
  • Shape Square
20Y557
Stainless Steel
Silver
3/4
1-11/32
Oval

$26.95 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $26.95 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Height 3/4
  • Width 1-11/32
  • Shape Oval
20Y561
Stainless Steel
Silver
1''
Round

$40.70 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $40.70 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Width 1''
  • Shape Round
20Y568
Stainless Steel
Silver
1-1/4"
Hexagon

$31.55 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $31.55 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Width 1-1/4"
  • Shape Hexagon
20Y570
Stainless Steel
Silver
1-1/4"
Octagon

$30.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $30.65 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Width 1-1/4"
  • Shape Octagon
20Y573
Stainless Steel
Silver
1-1/2"
Octagon

$89.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $89.20 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Width 1-1/2"
  • Shape Octagon
20Y565
Stainless Steel
Silver
2''
Round

$139.40 / pkg. of 100

Enter location to check availability
Catalog Page #  2367 

Price $139.40 / pkg. of 100

Technical Specs

  • Item Blank Metal Tag
  • Material Stainless Steel
  • Color Silver
  • Width 2''
  • Shape Round
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms