TP
BIRD BARRIER

Wire and Cord, Weight: 2.05 lb., Used For Bird Control

  • Item # 436G95
  • My Part #
  • Mfr. Model # tg-pc05
  • Catalog Page # N/A
  • UNSPSC # 10191507
Wire and Cord, Weight: 2.05 lb., Used For Bird Control close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Insect and Pest Control~Bird Control


$79.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bird control products prevent pigeons, sparrows, and other birds from perching, feeding, and nesting. They are typically used to protect outdoor areas or structures from damage at parks, golf courses, athletic fields, and public buildings. Install these products in locations such as awnings, ledges, balconies, and roofs. Electronic bird repellents discourage birds from flying and nesting near buildings using an audible or visual signal designed to confuse or pose as a threat. Visual and structural bird repellents (gels, animal decoys, tape, spikes, coils, netting) frighten birds from a specific area or make landing or nesting physically difficult. Catch-and-release bird traps temporarily reduce the population of nuisance birds.

View More

Technical Specs

  • Item Wire and Cord
  • Used For Bird Control
  • Weight 2.05 lb.
  • Form Wire
  • Overall Length 5"
  • Overall Height 5"
  • Color Black
  • Coverage 500 ft.
  • Material Polyester
  • For Use On Beams, Ledges, Parapets, Railings, Signs
  • Application Method Attach Cable to Post and Accommodate Different Heights of Cord or Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms