GRAINGER APPROVED Biohazard Burn Box

2 products found with these common attributes:
  • Brand GRAINGER APPROVED
  • Item Biohazard Burn Box
  • Can Material Cardboard
  • Can Color Red, White
Narrow your results by
Height
Please Select
Width
Please Select
Length
Please Select
Outside Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Height
Width
Length
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Biohazard Burn Box, Red, White, Red, White, 12
17-789
12"
8"
8"
8"

$60.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Web Price $60.00 / pkg. of 6

Technical Specs

  • Item Biohazard Burn Box
  • Can Material Cardboard
  • Can Color Red, White
  • Height 12"
  • Width 8"
  • Length 8"
  • Outside Dia. 8"
Biohazard Burn Box, Red, White, Red, White, 27
17-788
27"
12"
12"
12"

$107.50 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Web Price $107.50 / pkg. of 6

Technical Specs

  • Item Biohazard Burn Box
  • Can Material Cardboard
  • Can Color Red, White
  • Height 27"
  • Width 12"
  • Length 12"
  • Outside Dia. 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More