Skip Content

ST
TM
GRAINGER APPROVED

Rectangle Bifold Table, 29" Height x 96" Width, Gray

  • Item # 13V436
  • My Part #
  • Mfr. Model # 13V436
  • Catalog Page # 1599
  • UNSPSC # 56101519
Bifold Table,96 in.x30 in.x30 in.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bifold Table
  • Surface Material Blow Molded Polyethylene
  • Shape Rectangle
  • Width 96"
  • Depth 30"
  • Height 29"
  • Tabletop Color Family Gray
  • Tabletop Color Gray
  • Frame Color Gray
  • Assembled/Unassembled Assembled
  • Frame Material Steel
  • Edge Color Gray
  • Edge Type Bullnose
  • Leg Type Wishbone
  • Table Material Blow Molded Polyethylene
  • Top Thickness 1-3/4"
  • Load Rating 600 lb.
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.