Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bib Apron, Brown, 46" Length, 36" Width, Rubber Material, EA, 1

  • Item# 9FAR2
  • Mfr. Model# QS 513 BAGGED
  • Catalog Page# N/A
  • UNSPSC# 46181501
Bib Apron, Brown, 46" Length, 36" Width, Rubber Material, EA,  1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bib Apron
  • Length 46"
  • Width 36"
  • Color Brown
  • Material Rubber
  • Closure Type Ties
  • Number of Pockets 0
  • Seam Style Sealed
  • Size M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms