Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Bib Apron, Gray, 42" Length, 27" Width, Rubber Material, PK, 24

  • Item # 8AZK3
  • Mfr. Model # 926-2DP
  • Catalog Page # N/A
  • Catalog Group # F0789
  • UNSPSC # 46181501
Bib Apron, Gray, 42" Length, 27" Width, Rubber Material, PK,  24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.

View More

Technical Specs

  • Item Bib Apron
  • Material Rubber
  • Length 42"
  • Width 27"
  • Seam Style Sealed
  • Size S
  • Number of Pockets 0
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.