Skip Content

DG
GRAINGER APPROVED

Beverage Hand Truck, Dual Loop, 600 lb. Overall Height 56"

  • Item # 20Y305
  • My Part #
  • Mfr. Model # 47186
  • Catalog Page # N/A
  • UNSPSC # 24101504
Beverage Hand Truck,Cap 600 lb.,H 56 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Beverage Hand Truck
  • Load Capacity 600 lb.
  • Overall Height 56"
  • Overall Width 17-1/2"
  • Overall Depth 18"
  • Noseplate Width 14"
  • Noseplate Depth 8"
  • Wheel Type Solid Rubber
  • Wheel Width 2-1/2"
  • Wheel Diameter 8"
  • Wheel Bearings 5/8" BB
  • Material Steel
  • Color Red
  • Finish Rust-Resistant Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms