Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TM
GRAINGER APPROVED

1 gal. Red Beverage Cooler

  • Item# 4AAP5
  • Mfr. Model# 4AAP5
  • Catalog Page# N/A
  • UNSPSC# 49121510
1 gal. Red Beverage Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Beverage Cooler
  • Material HDPE
  • Insulation Ultratherm Foam
  • Body Color Red
  • Lid Color White
  • Capacity 1 gal.
  • Exterior Height 8-3/4"
  • Exterior Dia. 8-1/4"
  • Features Spigot, Screw-On Lid, Molded Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.