Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bench Top Turntable, 500 lb., 4 In.

  • Item# 2TKY9
  • Mfr. Model# TT-12-4
  • Catalog Page# N/A
  • UNSPSC# 24101711
Bench Top Turntable,500 lb.,4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bench Top Turntable
  • Load Capacity 500 lb.
  • Top Inside Dia. 12"
  • Top Outside Dia. 12"
  • Height 4"
  • Material Steel
  • Color Black/Blue
  • Finish Powder Coated
  • Includes Serrated Rubber Top Surface
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.