ST
BECKETT

Oil Primary Control, Conduit Box Mounting Type, 120VAC, 3A Amps @ 120V

  • Item # 3AAD7
  • My Part #
  • Mfr. Model # 7505B1500GU
  • Catalog Page # 3036
  • UNSPSC # 40101834
Oil Primary Control,  Conduit Box Mounting Type,  120VAC,  3A Amps @ 120V close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Oil Burners and Accessories~Oil Burner Controls

$112.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.18 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Primary Control
  • Ignition Type Interrupted or Intermittent
  • Mounting Type Conduit Box
  • Heater Voltage 120VAC
  • Safety Switch Timing 15 sec.
  • Amps @ 120V 3A
  • Characteristics 15 Second Lockout Time, Sleek Modern Design, Replaces Honeywell R7184B, Limited Recycle/Limited Reset Minimizes The Number (2) of Times The Homeowner Can Hit The Reset Button, Communications Port Enables The Control to Communicate with Service Instruments, Security Systems or Data Acquisition Equipment, Includes Terminal Base and Transformer
  • For Use With Oil Burners
  • Special Information Thermostat and Boiler Control Compatible, Programmable Valve-On Delay and Motor-Off Delay, Three Indicator Lights for System Monitoring and Diagnostics, Two Communication Ports for Adding Alarm Contacts, Programming Display, And/Or Future Wireless Communications, Welded Relay Protection with Redundant Motor Relays, Limited Reset and Limited Recycle, Cad Cell Resistance Indicator, Technician Pump Prime Mode
  • Includes 5 Year Warranty, 15 Second Lockout Time
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms