Skip Content

 
TM
GRAINGER APPROVED

Beacon Light

Beacon Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Beacon Light 
  • Color Amber 
  • Flash Type Rotating 
Mounting
Please Select
Voltage
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting
Voltage
Flashes per Minute
Diameter
Height
Light Output
Watts
Current Drawn
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
212P-A
1/2" NPT Pipe Mount
12/24VDC
90
8-1/4"
8"
105,000 Candle Power

$238.00 / each

Enter location to check availability
Catalog Page #  NA

Price $238.00 / each

Technical Specs

  • Item Beacon Light
  • Color Amber
  • Mounting 1/2" NPT Pipe Mount
  • Voltage 12/24VDC
  • Flash Type Rotating
  • Flashes per Minute 90
  • Diameter 8-1/4"
  • Height 8"
  • Light Output 105,000 Candle Power
2ERT5
Magnetic
12VDC
130
5-3/5"
35
3A
CE

$40.05 / each

Enter location to check availability
Catalog Page #  1196 

Price $40.05 / each

Technical Specs

  • Item Beacon Light
  • Color Amber
  • Mounting Magnetic
  • Voltage 12VDC
  • Flash Type Rotating
  • Flashes per Minute 130
  • Height 5-3/5"
  • Watts 35
  • Current Drawn 3A
  • Standards CE
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More