Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Battery Terminal Protector, 12 Oz, PK6

  • Item# 5LWF1
  • Mfr. Model# 5LWF1
  • Catalog Page# N/A
  • UNSPSC# 26111703
Battery Terminal Protector,12 Oz,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Terminal Protector
  • Type Aerosol
  • Size 16 oz.
  • Size/Net Weight 12 oz.
  • Color Red
  • Container Type Aerosol Can
  • Appearance Red
  • Boiling Point (F) 551
  • Flash Point (F) -156
  • Specific Gravity 0.7324
  • VOC Content 49.368
  • For Use With Battery Terminals
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.