Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

25 ft. Wire Size, 50V Max. Voltage; Red

  • Item# 5NEZ0
  • Mfr. Model# 5NEZ0
  • Catalog Page# N/A
  • UNSPSC# 26121629
25 ft. Wire Size, 50V Max. Voltage; Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Cable
  • Wire Color Red
  • Spool Length 25 ft.
  • Max. Voltage 50V
  • Color Red
  • Stranded / Solid Stranded
  • Conductor Material Copper
  • Nominal Outside Dia. 0.352"
  • Temp. Range Up to 176 Degrees F
  • Features (133) Strands for Greater Flexibility
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms