ST
Grainger Choice Product
GRAINGER APPROVED

Sealed Lead Acid Battery, 4.0Ah, 12VDC, Faston, 4-1/4" Height - Batteries

  • Item # 2UKJ1
  • My Part #
  • Mfr. Model # 2UKJ1
  • Catalog Page # 535
  • UNSPSC # 26111701
Sealed Lead Acid Battery, 4.0Ah, 12VDC, Faston, 4-1/4" Height - Batteries close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sealed lead acid battery is typically used in emergency lighting, UPS systems, and standby power applications. It operates in any position and is approved for shipping as nonhazardous and nonspillable material. Rechargeable. Can replace most major brands.

View More

Technical Specs

  • Battery Design AGM
  • Voltage - Batteries 12VDC
  • Capacity - Batteries 4.0Ah
  • Terminal Type - Batteries Faston
  • Height 4.00"
  • Width 3.54"
  • Depth 2.76"
  • Housing Material - Batteries ABS
  • Battery Cycle Type Deep Cycle
  • Terminal Location Top
  • Application Consumer Electronics, Electric Vehicles,Golf Carts, Hunting, Lawn and Garden, Medical Mobility,Motorcycles, Powersports, Portable Tools, Solar, Toys, Emergency Lighting, Security and More
  • For Use With All Purpose
  • Recharge Time 12 to 16 hr.
  • Battery Chemistry Lead Acid
  • Rechargeable Up To 5 yr.
  • Weight 2.82 lb.
  • Max. Operating Temp. 104 Degrees F
  • Min. Operating Temp. 5 Degrees F
  • Standards UR
  • Item Sealed Lead Acid Battery
  • Terminal Connection - Batteries 0.187" Faston
  • Color Black
  • Overall Height 4.25"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.