Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Baseball Hat, Khaki/Navy, Universal

  • Item# 8RKU5
  • Mfr. Model# I2777X DIH
  • Catalog Page# N/A
  • Catalog Group# E0320
  • UNSPSC# 49221510
Baseball Hat,Khaki/Navy,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Baseball Hat
  • Style Jockey Shape, Structured
  • Color Khaki/Navy
  • Size Universal
  • Adjustment Type Cloth Backstrap With Tri-Glide Buckle
  • Material Cotton Twill
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.