Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Barrier Post with Belt, 40 In. H

  • Item# 9NRK4
  • Mfr. Model# 162-OR STRAP
  • Catalog Page# N/A
  • Catalog Group# E1195
  • UNSPSC# 46151505
Barrier Post with Belt,40 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Aluminum
  • Post Finish Yellow and Black
  • Post Height 40"
  • Post Dia. 2"
  • Base Type Standard Heavy Weight
  • Base Dia. 14"
  • Base Material Steel
  • Base Finish Black ABS Base Cover
  • Number of Belts 1
  • Belt Length 7 ft.
  • Belt Color Orange
  • Belt Width 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.