Skip Content

 
TM
GRAINGER APPROVED

Barricade

Barricade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Barricade 
Color
Please Select
Height
Please Select
Tape Color
Please Select
Width
Please Select
Length
Please Select
Material
Please Select
Tape Material
Please Select
Panel Height
Please Select
Panel Length
Please Select
Panel Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Height
Tape Color
Width
Length
Material
Tape Material
Panel Height
Panel Length
Panel Width
Price
Qty
Please use Qty box to add item(s) to cart.
7Y499
Orange/White
5 ft. 4"
Orange/White Stripe
4 ft.
4 ft.
Plastic
Engineer Grade
8-1/4"
48"
17/20"

$401.75 / each

Enter location to check availability
Catalog Page #  NA

Price $401.75 / each

Technical Specs

  • Item Barricade
  • Color Orange/White
  • Height 5 ft. 4"
  • Tape Color Orange/White Stripe
  • Width 4 ft.
  • Length 4 ft.
  • Material Plastic
  • Tape Material Engineer Grade
  • Panel Height 8-1/4"
  • Panel Length 48"
  • Panel Width 17/20"
7Y500
Orange/White
5 ft. 4"
Orange/White Stripe
4 ft.
4 ft.
Plastic
Engineer Grade
8-1/4"
48"
17/20"

$401.75 / each

Enter location to check availability
Catalog Page #  NA

Price $401.75 / each

Technical Specs

  • Item Barricade
  • Color Orange/White
  • Height 5 ft. 4"
  • Tape Color Orange/White Stripe
  • Width 4 ft.
  • Length 4 ft.
  • Material Plastic
  • Tape Material Engineer Grade
  • Panel Height 8-1/4"
  • Panel Length 48"
  • Panel Width 17/20"
7Y501
Orange/White
5 ft. 4"
Orange/White Stripe
4 ft.
4 ft.
Plastic
Engineer Grade
8-1/4"
48"
17/20"

$451.25 / each

Enter location to check availability
Catalog Page #  NA

Price $451.25 / each

Technical Specs

  • Item Barricade
  • Color Orange/White
  • Height 5 ft. 4"
  • Tape Color Orange/White Stripe
  • Width 4 ft.
  • Length 4 ft.
  • Material Plastic
  • Tape Material Engineer Grade
  • Panel Height 8-1/4"
  • Panel Length 48"
  • Panel Width 17/20"
7Y498
Orange and Gray

$478.00 / each

Enter location to check availability
Catalog Page #  NA

Price $478.00 / each

Technical Specs

  • Item Barricade
  • Color Orange and Gray
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More