Skip Content

 
TM
GRAINGER APPROVED

Barricade Tape, Horizontal Stripe

Barricade Tape, Horizontal Stripe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Tape 
  • Item Barricade Tape 
  • Legend Horizontal Stripe 
  • Roll Width 3" 
  • Thickness 4 mil 
Color
Please Select
Roll Length
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Roll Length
Material
Price
Qty
Please use Qty box to add item(s) to cart.
BT-32
Red/White
200 ft.
Polyethylene

$7.33 / each

Enter location to check availability
Catalog Page #  NA

Price $7.33 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Red/White
  • Roll Width 3"
  • Roll Length 200 ft.
  • Thickness 4 mil
  • Material Polyethylene
BT-31
Yellow/Black
200 ft.
Polyethylene

$8.97 / each

Enter location to check availability
Catalog Page #  NA

Price $8.97 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 200 ft.
  • Thickness 4 mil
  • Material Polyethylene
BTR-31-5
Yellow/Black
500 ft.
Reinforced Polypropylene

$53.25 / each

Enter location to check availability
Catalog Page #  NA

Price $53.25 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Horizontal Stripe
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 500 ft.
  • Thickness 4 mil
  • Material Reinforced Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms