Skip Content

 
TM
GRAINGER APPROVED

Barricade Tape, Danger High Voltage

Barricade Tape, Danger High Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Barricade Tape 
  • Legend Danger High Voltage 
Sub-Category
Please Select
Color
Please Select
Roll Width
Please Select
Roll Length
Please Select
Thickness
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Color
Roll Width
Roll Length
Thickness
Material
Price
Qty
Please use Qty box to add item(s) to cart.
15152
Red
3-1/4"
1000 ft.
3 mil
Polyethylene

$32.70 / each

Enter location to check availability
Catalog Page #  2334 

Price $32.70 / each

Technical Specs

  • Item Barricade Tape
  • Legend Danger High Voltage
  • Color Red
  • Roll Width 3-1/4"
  • Roll Length 1000 ft.
  • Thickness 3 mil
  • Material Polyethylene
3 X 1000'L 4 MIL
Barricade Tape
Red/Black
3"
1000 ft.
4 mil
LDPE

$38.35 / each

Enter location to check availability
Catalog Page #  NA

Price $38.35 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Danger High Voltage
  • Color Red/Black
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 4 mil
  • Material LDPE
BTR-44-5
Barricade Tape
Red/Black
3"
500 ft.
4 mil
Reinforced Polypropylene

$55.00 / each

Enter location to check availability
Catalog Page #  NA

Price $55.00 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Danger High Voltage
  • Color Red/Black
  • Roll Width 3"
  • Roll Length 500 ft.
  • Thickness 4 mil
  • Material Reinforced Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms