Skip Content

 
TM
GRAINGER APPROVED

Barricade Beam

Barricade Beam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Beams and Bars 
  • Item Barricade Beam 
  • Color Orange/White 
  • Height 8" 
  • Material Polyethylene 
  • For Use With Filtrona Excrusion Barricade Legs 
Length
Please Select
Width
Please Select
Weight
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Weight
Price
Qty
Please use Qty box to add item(s) to cart.
8T3B0412W
48"
1"
2.4 lb.

$50.65 / each

Enter location to check availability
Catalog Page #  NA

Price $50.65 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color Orange/White
  • Length 48"
  • Width 1"
  • Height 8"
  • Weight 2.4 lb.
  • Material Polyethylene
  • For Use With Filtrona Excrusion Barricade Legs
8T3B0411L
48"
1"
3 lb.

$34.50 / each

Enter location to check availability
Catalog Page #  NA

Price $34.50 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color Orange/White
  • Length 48"
  • Width 1"
  • Height 8"
  • Weight 3 lb.
  • Material Polyethylene
  • For Use With Filtrona Excrusion Barricade Legs
8T3B0612W
72"
1"
2.5 lb.

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color Orange/White
  • Length 72"
  • Width 1"
  • Height 8"
  • Weight 2.5 lb.
  • Material Polyethylene
  • For Use With Filtrona Excrusion Barricade Legs
8PB0612W
72"
2"
4 lb.

$91.30 / each

Enter location to check availability
Catalog Page #  NA

Price $91.30 / each

Technical Specs

  • Sub-Category Barricade Beams and Bars
  • Item Barricade Beam
  • Color Orange/White
  • Length 72"
  • Width 2"
  • Height 8"
  • Weight 4 lb.
  • Material Polyethylene
  • For Use With Filtrona Excrusion Barricade Legs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More