Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bar and Pipe Truck, 4000 lb., 60 In.L

  • Item# 9MFZ7
  • Mfr. Model# TP460-L8
  • Catalog Page# 1447
  • UNSPSC# 24101504
Bar and Pipe Truck,4000 lb.,60 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $971.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 260.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This truck features three levels of storage capability.

View More

Technical Specs

  • Item Bar and Pipe Truck
  • Load Capacity 4000 lb.
  • Overall Height 59"
  • Overall Length 60"
  • Overall Width 37"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Dia. 8"
  • Caster Width 2"
  • Wheel Type Solid
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Deck Height 11"
  • Deck Width 36"
  • Deck Length 60"
  • Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes 3 Levels, 2 Uprights
  • Load Capacity per Level 1300 lb.
  • Number of Levels 3
  • Number of Uprights 0
  • Wheel Material Phenolic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.