Skip Content

 
TM
GRAINGER APPROVED

Bar Magnet

Bar Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bar Magnet 
  • Material Alnico 5 
  • Thickness 0.593" 
  • Overall Width 2/5" 
  • Stability Temp. 975 Degrees F 
  • Includes Steel Keeper 
Max. Pull
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
6XY73
0.3 lb.
2"

$18.77 / pkg. of 2

Enter location to check availability
Catalog Page #  865 

Price $18.77 / pkg. of 2

Technical Specs

  • Item Bar Magnet
  • Material Alnico 5
  • Max. Pull 0.3 lb.
  • Thickness 0.593"
  • Overall Length 2"
  • Overall Width 2/5"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
6XY75
0.4 lb.
3"

$26.70 / pkg. of 2

Enter location to check availability
Catalog Page #  865 

Price $26.70 / pkg. of 2

Technical Specs

  • Item Bar Magnet
  • Material Alnico 5
  • Max. Pull 0.4 lb.
  • Thickness 0.593"
  • Overall Length 3"
  • Overall Width 2/5"
  • Stability Temp. 975 Degrees F
  • Includes Steel Keeper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More