ST
BANJO

50 Mesh Mini T-Line Strainer, 297 Microns, 1/2" Pipe Size

  • Item # 3ELW7
  • My Part #
  • Mfr. Model # LSTM050-50C
  • Catalog Page # 2897
  • UNSPSC # 40142501
50 Mesh Mini T-Line Strainer, 297 Microns, 1/2" Pipe Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Inline Strainers

$27.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With heavy-duty, glass-reinforced polypropylene construction this BANJO mini T-line strainer can resist most mineral acids, salt solutions, and solvents.

• Include a durable EPDM gasket for long life
• Color-coded screen rib eases mesh size identification

View More

Technical Specs

  • Item Mini T-Line Strainer
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Max. Fluid Temp. 70 Degrees F
  • Length 3-5/8"
  • Height 4-3/16"
  • Microns 297
  • Mesh 50
  • Screen Material 316 Stainless Steel
  • Screen Area 6.75 sq. in.
  • Housing Material Polypropylene
  • Max. Pressure 100 psi @ 70 Degrees F
  • Bowl Color Clear
  • Gasket Material EPDM
  • Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products