ST
BANJO

Polypropylene Elbow, 90° with 90° Elbow Fitting Style, 1-1/2" Thread Size

  • Item # 3DTV6
  • My Part #
  • Mfr. Model # HB150-90
  • Catalog Page # 2810
  • UNSPSC # 40141734
Polypropylene Elbow, 90° with 90° Elbow Fitting Style, 1-1/2" Thread Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Hose Fittings and Couplings~Barbed Hose Fittings

$7.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polypropylene Hose Barb Fittings

• Max. pressure: 150 psi at 70°F Temp. range: -20° to 150°F
Chemical-resistant glass-reinforced hose barb fittings have MNPT x Barbed connections. Can be used in fertilizer, herbicide, and insecticide handling applications, as well as for industrial applications, such as waste, saltwater, and cooling water handling.

View More

Technical Specs

  • Item Elbow, 90 Degrees
  • Fitting Style 90 Degrees Elbow
  • For Hose I.D. 1-1/2"
  • Thread Size 1-1/2"
  • Thread Type (M)NPT
  • Material Polypropylene
  • Max. Pressure 150 psi @ 70 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions