Skip Content

 
TM
Bandage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bandage 
  • Sterile/Non-Sterile Non-Sterile 
  • Color Beige 
  • Material Elastic Fabric 
  • Waterproof No 
  • Package Type Bulk 
  • Length 4-1/2 yd. 
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Width
Price
Qty
Please use Qty box to add item(s) to cart.
105020
2"

$9.35 / each

Enter location to check availability
Catalog Page #  NA

Price $9.35 / each

Technical Specs

  • Item Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Elastic Fabric
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 4-1/2 yd.
105030
3"

$14.97 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $14.97 / pkg. of 6

Technical Specs

  • Item Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color Beige
  • Material Elastic Fabric
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4-1/2 yd.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More