TP
BAILEIGH INDUSTRIAL

Router Table, 12 HP, 220V, 3 Phase

  • Item # 445L79
  • My Part #
  • Mfr. Model # WR-105V-ATC
  • Catalog Page # 2362
  • UNSPSC # 27112707
Router Table, 12 HP, 220V, 3 Phase close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Routers~Table Routers


$57,983.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5500.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Router Table
  • HP 12
  • Voltage 220
  • Phase 3
  • Amps 65
  • Max. Crosscut 24"
  • Max. Rip Cut 24"
  • Corded/Cordless Corded
  • Cutting Accuracy 0.002"
  • Overall Width 92"
  • Overall Depth 152"
  • Overall Height 78"
  • Features Automatic Tool Changing Spindle, Linear Tool Rack, Runs A Program with Up to 6 Different Tools, Without Human Intervention, Fully Welded Rigid Steel Frame
  • Application Doors, Engraving Center for Wood, Furniture, Light Metal Engraving, Panel Making Production, Woodworking
  • Includes Dust Cover, Brush, Tool Holder Set, Starter Bits, Material Clamps, Vacuum Plumbing, Vacuum Pump, Vacuum Gasket, Coolant Mist System, BobCAD Cam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms