TP
BYTE BROTHERS

Network Cable and Power Tester, 7-1/2" H

  • Item # 448G61
  • My Part #
  • Mfr. Model # In Line Power/Cable Tester
  • Catalog Page # N/A
  • UNSPSC # 41113642
Network Cable and Power Tester, 7-1/2" H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Video Surveillance Testers


$700.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Network Cable and Power Tester
  • Body Material Heavy Duty Plastic
  • Camera Inputs 1
  • Characteristics Ruggedized
  • Color Gray/Yellow
  • Connector Type RJ45, Coax Adapter
  • Depth 1-1/4"
  • Width 9-5/8"
  • Height 7-1/2"
  • Length 7-1/2"
  • Display Type TFT
  • Displays Black and White
  • Features Splits/Opens/Shorts/Wire Map, Speed Testing 10 MB/100 MB/1000 MB
  • For Use With Analog, HD-TVI, IP, Security Cameras
  • Function Cable, CAT 5/6 Network and PoE Voltage Source Testing
  • Power Source AA Alkaline Batteries
  • Power Supply 9VDC
  • Includes In Line Power Panel, Real World Certifier, (2) 15" Patch Cables, RJ45 to Coax Adapter, 6 ft. USB Cable, (3) Batteries, Remote Probe, Zippered Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov