Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BYTE BROTHERS

IP Tester,Heavy Duty Plastic,Black

  • Item # 404J73
  • My Part #
  • Mfr. Model # Mini Monitor 2.5"
  • Catalog Page # N/A
  • UNSPSC # 41113642
IP Tester,Heavy Duty Plastic,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for portable applications such as temporary video monitoring and aligning security cameras this BYTE BROTHERS IP tester is compatible with most CCTV systems. You can use this model to view security camera video in cramped spaces, plus it can help increase security in areas where video monitoring doesn't exist. Compact size can fit on your wrist and you can use it for adjusting CCTV camera focus and angles.

View More

Technical Specs

  • Item IP Tester
  • Body Material Heavy Duty Plastic
  • Color Black
  • Connector Type BNC
  • Depth 3/4"
  • Width 3-1/4"
  • Height 2-1/2"
  • Display Type 2-1/2" LCD
  • Displays Color
  • Function On Site Installation and Maintenance of Video Monitoring Systems
  • Power Source Lithium Battery Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.