TP
BW TECHNOLOGIES

Single Gas Detector, 0 to 100 ppm Sensor Range, Audible, Visual, Vibrating Alarm Type

  • Item # 497A85
  • My Part #
  • Mfr. Model # BWS-E-Y
  • Catalog Page # N/A
  • UNSPSC # 46171613
Single Gas Detector,  0 to 100 ppm Sensor Range,  Audible, Visual, Vibrating Alarm Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gas Detection~Single-Gas Detectors


$738.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Single Gas Detector
  • Gas Type ETO
  • Detects Ethylene Oxide
  • Sensor Range 0 to 100 ppm
  • Resolution 0.1 ppm
  • Housing Color Black/Yellow
  • Operating Temp. Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
  • Alarm Setting Low 0.1 ppm, High 0.2 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium
  • Battery Life 1 yr.
  • Display LCD
  • Interchangeable Sensors No
  • Height 2-5/8"
  • Width 2-5/8"
  • Depth 1-5/8"
  • Standards AEx/Ex ia IIC T4/GA, ATEX Sira 18ATEX2243, B, C, CSA - US Class I, Class I, D, Division 1, Ex ia IIC T4 Ga/Ex ia I Ma, FCC ID SU3BWS1, Groups A, IC 20969-BWS1, IECEx: IECEx SIR 18.0058, RE-D Directive 2014/53/EU, T4, X 2460 g II 1G Ex ia IIC T4 Ga, Zone 0, g I M1 Ex ia I Ma
  • Features User Friendly Operation, Easy to Read Display, Multiple Languages, Lightweight Convenience, Ease of Maintenance/Serviceability, Built-In 1-Series Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General