Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BW TECHNOLOGIES

Multi-Gas Detector, 4 Gas, -4 to 122 F, LED

  • Item# 6DMY7
  • Mfr. Model# XT-XWHM-Y-NA
  • Catalog Page# 2214
  • UNSPSC# 46171613
Multi-Gas Detector,4 Gas,-4 to 122 F,LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,360.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GasAlertMax XTII multi-gas monitors offer reliable monitoring of up to four gas hazards with one-button simplicity. The tamperproof, user-adjustable options allow users to customize the instrument for specific applications.

View More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas Type LEL, O2, CO, H2S
  • Sensor Range O2 0 to 30%, CO 0 to 1000 ppm, H2S 0 to 200 ppm, Combustible 0 to 100%, LEL 0 to 5.0% v/v
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting O2 19.5 or 23.5%, CO 35 or 200 ppm, H2S 10 or 15 ppm, LEL 10 or 20% (These Alarm Points May be Adjusted Manually for OSHA and/or State Regulations)
  • Alarm Type 95 dB Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 2 yr.
  • Display LCD
  • Standards CSA Class I, Div. I, Fr. A,B,C,D ATEX CE ex II G Ga Ex ia IIC T4 IECEx Ga Ex ia IIC T4 Brazil BR-Exia IIC T4
  • Features Calibration: Every 6 Months, Intrinsically Safe Concussion-proof Housing
  • Height 5-1/4"
  • Width 2-7/8"
  • Depth 2"
  • Includes Detector complete with specified sensor(s) stainless steel alligator clip and concussion-proof housing; Rechargeable lithium polymer battery; Charging adaptor; 3ft/1 m calibration hose with quick connect; 10ft/3m sampling hose with particulate filter and quick connect; Reversible screwdriver; kit of five spare pump filters; Manual; Multi-language CD Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.