Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BW TECHNOLOGIES

Multi-Gas Detector, 4 Gas, Alkaline, Ylw

  • Item# 33N506
  • Mfr. Model# QT-XWHM-A-Y-NA
  • Catalog Page# 2215
  • UNSPSC# 46171613
Multi-Gas Detector,4 Gas,Alkaline,Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $928.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This detector offers easy-to-use one-button operation with graphic LCD and easy-to-identify icons indicating operational data such as bump test and calibration status to ease onsite auditing. The IntelliFlashâ„¢ feature provides continuous visual confirmation of detector operation and compliance.

View More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas, North America
  • Detects Oxygen, Combustibles, Hydrogen Sulfide, Carbon Monoxide
  • Gas Type LEL, O2, H2S, CO
  • Sensor Range H2S 0 to 200 ppm, CO 0 to 1000 ppm, O2 0.0 to 30.0% v/v, LEL 0 to 100% LEL/0 to 5.0% v/v
  • Resolution H2S (1 ppm Increments), CO (1 ppm Increments), O2 (0.1 % v/v Increments), LEL (0.1 % v/v Increments)
  • Housing Color Yellow
  • Operating Temp. Range -4 to +122 Degrees F/-20 to +50 Degrees C
  • Alarm Setting Adjustable- H2S - Low 10 ppm, High 15 ppm. O2 - Low 19.5%, High 23.5%. LEL - Low 10%, High 20%. CO - Low 35 ppm, High 200 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Alkaline
  • Display Alphanumeric LCD
  • Standards CSA Class 1, Div. 1, Gr A, B, C, D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4 BR-Ex1a IIC T4
  • Features Adaptable To A Variety Of Applications
  • Height 1-15/16"
  • Width 3-1/4"
  • Depth 5-1/8"
  • Includes Alkaline Pack with (3) AA Batteries, Charger Wall Plug, Calibration Cap and Tubing, Reversible Screwdriver, Manual, Materials Booklet and Technical Reference Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.